Overview
Mfr description
CMST82607VT CM VERSATRACK SHORT GENERAL
- HOOKTITE LATCHING SYSTEM: Secures the hook to the trackwall
- PREVENTS SCRATCHING: Heavy-duty steel hook is coated with a non-slip material that also prevent scratches and corrosion
- Supports up to 50-lbs
- Common applications include garage organization-ideal for lawn equipment, heavy coats, step stools, sledge hammers, and lawn chairs
- Includes (1) Hook
Specifications
- Accessory TypeVersaTrack Multipurpose Hook
- ColorBlack
- Features & Benefits• HOOKTITE LATCHING SYSTEM: Secures the hook to the trackwall• PREVENTS SCRATCHING: Heavy-duty steel hook is coated with a non-slip material that also prevent scratches and corrosion• Supports up to 50-lbs• Common applications include garage organization-ideal for lawn equipment, heavy coats, step stools, sledge hammers, and lawn chairs• Includes (1) Hook
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data