Motion
CMST82608VT

CRAFTSMAN
CMST82608VT

CMST82608VT
Mi Item #14396708
MFR #CMST82608VT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMST82608VT

CMST82608VT
Mi Item #14396708
MFR #CMST82608VT

Mfr description
CMST82608VT CM VERSATRACK LONG GENERAL P
  • HOOKTITE LATCHING SYSTEM: Secures the hook to the trackwall
  • PREVENTS SCRATCHING: Heavy-duty steel hook is coated with a non-slip material that also prevent scratches and corrosion
  • Supports up to 50-lbs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Accessory Type
    VersaTrack Multipurpose Large Hook
  • Color
    Black
  • Features & Benefits
    • HOOKTITE LATCHING SYSTEM: Secures the hook to the trackwall• PREVENTS SCRATCHING: Heavy-duty steel hook is coated with a non-slip material that also prevent scratches and corrosion• Supports up to 50-lbs• Common applications include garage organization-ideal for leaf blowers, bicycles , folding chairs, strollers, and lightweight sawhorses• Includes (1) Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)