Motion
CMST82609VT

CRAFTSMAN
CMST82609VT

CMST82609VT
MI ITEM #14396709
MFR #CMST82609VT
Price$14.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMST82609VT

CMST82609VT
MI ITEM #14396709
MFR #CMST82609VT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.67/each

Specifications

Details

  • Accessory Type
    VersaTrack Multipurpose Hook
  • Color
    Black
  • Features & Benefits
    • HOOKTITE™ LATCHING SYSTEM: Securely latches onto trackwall• COATING PREVENTS SCRATCHES AND CORROSION: Heavy-duty steel hook is coated with a non-slip material• Supports up to 50 lbs.• VERSATRACK COMPATIBLE: Part of the VERSATRACK Trackwall System giving you a convenient, custom method to mount your tools, cabinets and gear straight to the wall

Overview

Mfr description
CMST82609VT VERSATRACK OUTDOOR POWER EQU
  • HOOKTITE™ LATCHING SYSTEM: Securely latches onto trackwall
  • COATING PREVENTS SCRATCHES AND CORROSION: Heavy-duty steel hook is coated with a non-slip material
  • Supports up to 50 lbs.
  • VERSATRACK COMPATIBLE: Part of the VERSATRACK Trackwall System giving you a convenient, custom method to mount your tools, cabinets and gear straight to the wall

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought