Motion
CMST82614VT

CRAFTSMAN
CMST82614VT

CMST82614VT
Mi Item #14396714
MFR #CMST82614VT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMST82614VT

CMST82614VT
Mi Item #14396714
MFR #CMST82614VT

Mfr description
CMST82614VT VERSATRACK LADDER HOOK
  • HOOKTITE LATCHING SYSTEM: Securely latches onto trackwall
  • LOOP DESIGN: Allows an elastic cord to be used to secure a ladder to the hook
  • COATING PREVENTS SCRATCHES AND CORROSION: Heavy-duty steel hook is coated with a non-slip material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Accessory Type
    VersaTrack Multipurpose Wire Shelf
  • Color
    Black
  • Features & Benefits
    • HOOKTITE LATCHING SYSTEM: Securely latches onto trackwall• LOOP DESIGN: Allows an elastic cord to be used to secure a ladder to the hook• COATING PREVENTS SCRATCHES AND CORROSION: Heavy-duty steel hook is coated with a non-slip material• Supports up to 25-lbs• Common applications include garage organization• Includes (1) VERSATRACK Ladder Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)