Motion
CMST82615VT

CRAFTSMAN
CMST82615VT

CMST82615VT
MI ITEM #14396715
MFR #CMST82615VT
Price$12.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMST82615VT

CMST82615VT
MI ITEM #14396715
MFR #CMST82615VT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.15/each

Specifications

Details

  • Accessory Type
    VersaTrack Large Bike Hook
  • Color
    Black
  • Features & Benefits
    • HOOKTITE LATCHING SYSTEM: Securely latches onto trackwall• COATING PREVENTS SCRATCHES AND CORROSION: Heavy-duty steel hook is coated with a non-slip material• SupportS up to 25-lbs• Common applications include garage organization• Includes (1) VERSATRACK™ Horizontal Bike Hook

Overview

Mfr description
CMST82615VT HORIZONTAL BIKE HOOK
  • HOOKTITE LATCHING SYSTEM: Securely latches onto trackwall
  • COATING PREVENTS SCRATCHES AND CORROSION: Heavy-duty steel hook is coated with a non-slip material
  • SupportS up to 25-lbs
  • Common applications include garage organization
  • Includes (1) VERSATRACK™ Horizontal Bike Hook

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought