Motion
CMST82616VT

CRAFTSMAN
CMST82616VT

CMST82616VT
MI ITEM #14396716
MFR #CMST82616VT
Price$9.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMST82616VT

CMST82616VT
MI ITEM #14396716
MFR #CMST82616VT

Mfr description
CMST82616VT CRAFTSMAN VERSATRACK VERTICA
  • HOOKTITE ™ LATCHING SYSTEM: Securely latches onto trackwall
  • COATING PREVENTS SCRATCHES AND CORROSION: Heavy-duty steel hook is coated with a non-slip material
  • Supports up to 35 lbs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.72/each

Specifications

Details

  • Accessory Type
    VersaTrack Bike Hook
  • Color
    Black
  • Features & Benefits
    • HOOKTITE ™ LATCHING SYSTEM: Securely latches onto trackwall•COATING PREVENTS SCRATCHES AND CORROSION: Heavy-duty steel hook is coated with a non-slip material• Supports up to 35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)