Specifications
Details
- Accessory TypeNon-Slip Drawer Liner Roll
- ColorBlack
Overview
Mfr description
CMST82692 CM FOAM DRAWER LINER ROLL/BLK
- CRAFTSMAN® drawer liner roll is a non-slip material that keeps tools in place and organized
- Cut to fit drawers in tool chests, rolling cabinets, Garage organization and other storage
- Dimensions of material: 22.125-In W x 85.5-In L
- One roll will line The following Number of drawers in a standard 26-in wide tool chest or cabinet: 12-in deep - 8 drawers, 16-in deep - 6 drawers, 18-in deep - 5 drawers
- Protects tools and storage against scratching and marring