Motion
CMST98245RB

CRAFTSMAN
CMST98245RB

Tool Box - 10.0000 in Wide, 14.0000 in High
Mi Item #14396731
MFR #CMST98245RB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMST98245RB

Tool Box - 10.0000 in Wide, 14.0000 in High
Mi Item #14396731
MFR #CMST98245RB

Mfr description
CMST98245RB 3 DWR PORTABLE CHEST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    14.0000 in
  • Length
    22.7500 in
  • Width
    10.0000 in

Details

  • Includes
    (1) 20 in. Wide 3 drawer metal tool box
  • Manufacturer Upc Number
    721615314244
  • Material
    Steel
  • Type
    Tool Box
  • Weight Capacity
    20 .5 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)