Motion
CMST98264RB

CRAFTSMAN
CMST98264RB

5 Drawers, 20.9000 in Wide, 33.2000 in High, Red, Cabinet
Mi Item #14396737
MFR #CMST98264RB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMST98264RB

5 Drawers, 20.9000 in Wide, 33.2000 in High, Red, Cabinet
Mi Item #14396737
MFR #CMST98264RB

Mfr description
CMST98264RB S2000 26IN 5 DWR CAB RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Caster Size
    4-1/2 in x 1-1/2 in
  • Height
    33.2000 in
  • Length
    29.6000 in
  • Weight
    103 lbs
  • Width
    20.9000 in

Details

  • Color
    Red
  • Cubic Inches
    8.0820 in
  • Includes
    (1) Top Mat for the Tool Cabinet Surface | (1) Set of Keys | (1) Caster Set | (1) Side Handle and Hardware
  • Lockable
    Yes
  • Material
    Steel
  • Number Of Drawers
    5
  • Type
    Cabinet
  • Weight Capacity
    650 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)