Motion
CMST98267RB

CRAFTSMAN
CMST98267RB

4 Drawers, 21.2500 in Wide, 28.0000 in High, Red, Chest
Mi Item #14396739
MFR #CMST98267RB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMST98267RB

4 Drawers, 21.2500 in Wide, 28.0000 in High, Red, Chest
Mi Item #14396739
MFR #CMST98267RB

Mfr description
CMST98267RB S2000 26IN 4DWR OPEN TILL CH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    28.0000 in
  • Length
    29.1000 in
  • Weight
    77 lbs
  • Width
    21.2500 in

Details

  • Color
    Red
  • Cubic Inches
    6.5820 in
  • Includes
    (2) Top Mat for the Tool Chest | (1) Set of Keys | (1) Tool Chest
  • Lockable
    Yes
  • Material
    Steel
  • Number Of Drawers
    4
  • Type
    Chest
  • Weight Capacity
    100 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)