Overview
Mfr description
CMST98269BK S2000 41IN 6DWR OPEN TILL CH
- INTEGRATED CONVENIENCE: Recharge batteries and electronics with a 6-outlet, dual USB input power strip
- CUSTOMIZE YOUR STORAGE SPACE: Peg board holes along the back wall for customization
- QUICK ACCESS TO THE CHARGING AREA with gas struts that support the tool chest lid
- EMBOSSED TOP MAT FOR SURFACE PROTECTION with drawer liners under the lid and in every drawer
- HIGH-STABILITY DRAWER SLIDES support 100 lbs. of tools, pieces, and attachments
- BUILT TO LAST: 18-20 Ga. steel I-Frame construction and top bumpers
- EXPANSIVE STOWING SPACE: 10,992 cubic inches of storage
- SAFEGUARD YOUR TOOLS with over-mold key and internal locking system
- PROFESSIONAL-GRADE MOBILITY: Full-grip, large telescoping handle
- MADE IN THE USA WITH GLOBAL MATERIALS: Forged in Sedalia, Missouri
- Includes: (6) Drawer Liners In Every Drawer, Top Mat For The Tool Chest, Set Of Keys, Tool Chest.
Specifications
- ColorBlack
- Additional DetailsOptimize your productivity in the garage with the S2000 40.5-in 6-Drawer Tool Chest. Not only does this chest provide you with ample storage space for many tool sizes, but it also integrates several features that help you do more throughout your day. Keep your power tool batteries charged up and ready to go with the built-in power strip that accommodates standard power inputs and USB cords. The soft-close, hard-wearing drawer slides quietly pull themselves shut without slamming to help extend the life of this multipurpose Tool Chest.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data