Motion
CMST98271RB

CRAFTSMAN
CMST98271RB

Rolling Tool Cabinet - 7 Drawers, 21.0000 in Wide, 33.0000 in High, Red/Black, Workstation
MI ITEM #14396742
MFR #CMST98271RB
Price$734.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMST98271RB

Rolling Tool Cabinet - 7 Drawers, 21.0000 in Wide, 33.0000 in High, Red/Black, Workstation
MI ITEM #14396742
MFR #CMST98271RB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$734.33/each

Specifications

Dimensions

  • Caster Size
    5.0000 in x 2.0000 in
  • Height
    33.0000 in
  • Length
    45.0000 in
  • Weight
    160 lbs
  • Width
    21.0000 in

Details

  • Additional Details
    Stock your garage or workshop with this long-lasting S2000 41-in 7-Drawer Workstation. Your multi-faceted organization solution, the Workstation optimizes storage space while making sure your trusted tools and attachments stay in place when you're ready to use them. Its solid steel frame was designed for longevity, while the drawer slides protect the life of the Workstation by closing the drawers without slamming them shut.
  • Color
    Red/Black
  • Cubic Inches
    12.6000 in
  • Includes
    (1) Top Mat for the Tool Cabinet Surface | (1) Set of Keys | (1) Caster Set | 1) Side Handle and Hardware
  • Lockable
    Yes
  • Material
    Steel
  • Number Of Drawers
    7
  • Type
    Workstation
  • Weight Capacity
    1500 lbs

Overview

Mfr description
CMST98271RB S2000 41IN 7 DWR WS W/PWR RB
  • FULL EXTENSION DRAWER SLIDES: Support 100-lbs. of product
  • SURFACE PROTECTION: CRAFTSMAN® embossed top mat and drawer liners protects surface on top of the rolling cabinet and in every drawer 12,600 cubic inches of storage
  • SAFEGUARD YOUR TOOLS: Keyed internal locking system safeguards your tools with a Craftsman over mold key
  • DURABILITY & STRENGTH: 1,500 lb. load rating with 5-in x 2-in casters with toe locking brakes and reinforced mounting casters
  • BUILT TO LAST: 18 - 20 ga. steel I-Frame construction
  • MOBILITY: FULL GRIP TUBULAR SIDE HANDLE FACILITATES TRANSPORT
  • Includes: (7) Drawer Liners In Every Drawer, Top Mat For The Tool Cabinet Surface, Set Of Keys, Caster Set, Side Handle And Hardware.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought