Motion
CMST98272BK

CRAFTSMAN
CMST98272BK

8 Drawers, 19.0000 in Wide, 28.0000 in High, Black, Chest
MI ITEM #14396743
MFR #CMST98272BK
Price$683.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMST98272BK

8 Drawers, 19.0000 in Wide, 28.0000 in High, Black, Chest
MI ITEM #14396743
MFR #CMST98272BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$683.02/each

Specifications

Dimensions

  • Height
    28.0000 in
  • Length
    54.0000 in
  • Weight
    135 lbs
  • Width
    19.0000 in

Details

  • Color
    Black
  • Cubic Inches
    14.0140 in
  • Includes
    (1) Top Mat for the Tool Chest | (1) Set of Keys | (1) Tool Chest
  • Lockable
    Yes
  • Material
    Steel
  • Number Of Drawers
    8
  • Type
    Chest
  • Weight Capacity
    100 lbs

Overview

Mfr description
CMST98272BK S2000 52IN 8DWR OPEN TILL CH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought