Specifications
Dimensions
- Size (ISO-4401)ISO-4401-03
- Valve SizeNG6 (D03)
Details
- ActuationSolenoid
- Coil Voltage110 V ac;120 V ac
- Electrical ConnectionFlying lead 1/2 in NPT housing
- Electrical Connector TypeConduit Box with 1/2 in NPT
- Manual Override TypePlain
- Max Operating Temperature158 °F, 70 °C
- Maximum Flow Rate80 L/min, 21.134 gpm
- Maximum Operating Pressure350 bar, 5000 psi
- Min Operating Temperature-4 °F, -20 °C
- Mounting TypeSubplate
- Performance SpecificationHigh performance
- Seal MaterialViton
- SeriesDG4V-3
- Spool Spring ArrangementSpring-Offset
- Spool Typeall ports connected, Open center
- T Port Pressure Rating2300 psi, 160 bar
- Valve ApplicationIndustrial Machinery
- Valve TypeSpool Valve
- Wiring Housing TypeFlying Lead 1/2 in NPT Housing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)