Overview
Mfr description
DG4V-3-2AL-M-FW-B8-60 VALVE
Specifications
- ActuationSolenoid Operated
- Maximum Operating Pressure5000 psi
- Coil Voltage110 V ac; 120 V ac
- Spool Spring ArrangementSpring Offset End To End left hand build
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data