Specifications
Dimensions
- Drive Size3/4 in
Details
- Harmonization Code8467.29.0040
- Manufacturer Upc Number15451796891
- Product TypeCordless Impact Wrenches & Ratchets
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)