Motion
48-22-8771C

MILWAUKEE TOOL
48-22-8771C

Leather Palm Glove - M or Size 8, Top Grain Goatskin Leather
Mi Item #14402216
MFR #48-22-8771C
Price$58.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8771C

Leather Palm Glove - M or Size 8, Top Grain Goatskin Leather
Mi Item #14402216
MFR #48-22-8771C

Mfr description
48-22-8771C (6) IMP CUT 3 GOAT LTHR GLV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.78/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Manufacturer Catalog Number
    48-22-8771C
  • Material Type
    Leather Palm Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)