Motion
48-73-1305C

MILWAUKEE TOOL
48-73-1305C

Hard Hat - Ratchet Adjustment, Class: Class E Rating, Blue Color
Mi Item #14402291
MFR #48-73-1305C
Price$140.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-1305C

Hard Hat - Ratchet Adjustment, Class: Class E Rating, Blue Color
Mi Item #14402291
MFR #48-73-1305C

Mfr description
48-73-1305C (BLU) HELMET CLASS E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.80/each

Specifications

Details

  • Adjuster Type
    Ratchet
  • Adjustment Type
    Ratchet
  • ANSI Rating
    Type 2 Class E
  • Band Type
    Ratchet
  • Class Rating
    Class E
  • Color
    Blue
  • Construction
    Unvented
  • Country of Origin
    USA
  • Minimum Order Quantity
    1
  • Product Line
    BOLT
  • Product Types
    Safety Helmet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)