Motion
48-73-1330C

MILWAUKEE TOOL
48-73-1330C

Hard Hat - Ratchet Adjustment, Yes, Class: Class C Rating, LEXAN Polycarbonate Material, Black Color
Mi Item #14402310
MFR #48-73-1330C
Price$140.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-1330C

Hard Hat - Ratchet Adjustment, Yes, Class: Class C Rating, LEXAN Polycarbonate Material, Black Color
Mi Item #14402310
MFR #48-73-1330C

Mfr description
48-73-1330C (BA) FRNT BRM HELMET CLASS C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.80/each

Specifications

Dimensions

  • Size
    215.90 mm

Details

  • Accessories Included
    BOLT Headlamp Mount, BOLT Marker Clip, Identification Stickers, Liner Chin Strap, Milwaukee Decals, Ratcheting Suspension, Sweat Band
  • Additional Details
    Accessory Slots: (4) BOLT Slots | (2) Universal Slots | (2) BOLT Mounts | Shell Material: LEXAN Polycarbonate | Impact Protection: Front | Side | Rear
  • Adjuster Type
    Ratchet
  • Adjustment Type
    Ratchet
  • ANSI Rating
    Type II Class C
  • Band Type
    Ratchet
  • Class Rating
    Class C
  • Color
    Black
  • Construction
    Front Brim Vented
  • Country of Origin
    USA
  • Description Keyword
    Front Brim Vented
  • High Visibility
    No
  • Includes
    BOLT Headlamp Mount, BOLT Marker Clip, Identification Stickers, Liner Chin Strap, Milwaukee Decals, Ratcheting Suspension, Sweat Band
  • Material
    LEXAN Polycarbonate
  • Minimum Order Quantity
    1
  • Product Line
    BOLT
  • Product Types
    Vented Full Brim
  • Shell Material
    LEXAN Polycarbonate
  • Side Slots
    Yes
  • Standards Met
    ANSI, EN 12492:2012, ISEA Z89.1 Type II Class C
  • Suspension Type
    Ratchet
  • Type
    Front Brim Vented
  • Ventilation
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)