Motion
48-73-1333C

MILWAUKEE TOOL
48-73-1333C

Hard Hat - Ratchet Adjustment, No, Class: Class E Rating, LEXAN Polycarbonate Material, Orange Color
Mi Item #14402313
MFR #48-73-1333C
Price$140.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-1333C

Hard Hat - Ratchet Adjustment, No, Class: Class E Rating, LEXAN Polycarbonate Material, Orange Color
Mi Item #14402313
MFR #48-73-1333C

Mfr description
48-73-1333C (OR) FRNT BRM HELMET CLASS E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.80/each

Specifications

Dimensions

  • Size
    215.90 mm

Details

  • Accessories Included
    BOLT Marker Clip, Chin Strap, Helmet Liner, Sweatband
  • Additional Details
    ANSI Rating: Type II Class E | Color: Orange
  • Adjuster Type
    Ratchet
  • Adjustment Type
    Ratchet
  • ANSI Rating
    Type II Class E
  • Band Type
    Ratchet
  • Class Rating
    Class E
  • Color
    Orange
  • Construction
    Front Brim
  • Country of Origin
    USA
  • Description Keyword
    Safety Helmet
  • High Visibility
    No
  • Includes
    Ratchet Suspension
  • Material
    LEXAN Polycarbonate
  • Minimum Order Quantity
    1
  • Product Line
    Safety Helmets
  • Product Types
    Front Brim
  • Shell Material
    LEXAN Polycarbonate
  • Side Slots
    Yes
  • Standards Met
    ANSI, ISEA Z89.1 Type II Class E
  • Suspension Material
    EPS Foam
  • Suspension Type
    Ratchet
  • Type
    Front Brim
  • Ventilation
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)