Overview
Mfr description
49-16-2658R 1-3/8" RLS JAW
- Compatible with RLS® HVAC/R Braze-Free Press Fittings
- For Use with M18™ FORCE LOGIC™ Press Tools
- Compatible with ACR Tube & Line Set
- In-line Design for Unrivaled Access
- One-Handed, Effortless Installations
- Spring-Loaded for Easy Alignment to Fitting
- Durable Steel Jaws Provide Outstanding Life
- 2 Year Warranty
- Up to 60% Faster Installations vs Brazing
Specifications
- Tool TypePress Tools
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data