Motion
829AN00108A
Hydraulic Directional Control Valve - Solenoid Actuation, NG10 (D05) Valve, 121.13 L/min, 32 gpm Max Flow, 24 V dc Coil
Mi Item #14402707
MFR #829AN00108A
Price$913.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Directional Control Valve - Solenoid Actuation, NG10 (D05) Valve, 121.13 L/min, 32 gpm Max Flow, 24 V dc Coil
Mi Item #14402707
MFR #829AN00108A

Mfr description
DG4V-5-22AJ-M-U-H7-22 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$913.97/each

Specifications

Dimensions

  • Overall Height
    4.4500 in, 113.03 mm
  • Overall Length
    12.2800 in, 311.91 mm
  • Overall Width
    2.7600 in, 70.10 mm
  • Size (ISO-4401)
    ISO-4401-05
  • Valve Size
    NG10 (D05)

Details

  • Actuation
    Solenoid
  • Coil Voltage
    24 V dc
  • Electrical Connection
    ISO 4400 (DIN 43650) connector
  • Electrical Connector Type
    DIN 43650 Form A
  • Manual Override Type
    Plain
  • Max Operating Temperature
    158 °F, 70 °C
  • Maximum Flow Rate
    121.13 L/min, 32 gpm
  • Maximum Operating Pressure
    310 bar, 4500 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Subplate
  • Performance Specification
    High Performance
  • Seal Material
    FKM, Viton
  • Series
    DG4V-5
  • Spool Spring Arrangement
    Spring-Offset
  • Spool Type
    Closed center variation optimized for a single active service port
  • T Port Pressure Rating
    3000 psi, 206.8 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    ISO 4400 / EN 175301-803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)