Specifications
Dimensions
- Overall Height4.5900 in, 116.59 mm
- Overall Length8.4600 in, 214.9 mm
- Overall Width2.8000 in, 71.12 mm
- Size (ISO-4401)ISO-4401-05
- Valve SizeNG10 (D05)
Details
- ActuationSolenoid
- Coil Voltage24 V dc
- Electrical ConnectionMoulded Deutsch Connector
- Electrical Connector TypeDEUTSCH DT04-2P
- Manual Override TypePlain
- Max Operating Temperature158 °F, 70 °C
- Maximum Flow Rate120 L/min, 32 gpm
- Maximum Operating Pressure315 bar, 4500 psi
- Min Operating Temperature-4 °F, -20 °C
- Mounting TypeSubplate
- Performance SpecificationHigh Performance
- Seal MaterialViton
- SeriesDG4V-5
- Spool Spring ArrangementSpring-Offset
- Spool TypeSpring Offset
- T Port Pressure Rating3045.79 psi, 210 bar
- Valve ApplicationIndustrial Machinery
- Valve TypeSliding Spool
- Wiring Housing TypeDeutsch Dt04-2P
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)