Specifications
Dimensions
- Overall Height4.5900 in, 116.59 mm
- Overall Length12.2800 in, 311.91 mm
- Overall Width2.8000 in, 71.12 mm
- Size (ISO-4401)ISO-4401-05
- Valve SizeNG10 (D05)
Details
- ActuationSolenoid Operated
- Coil Voltage24 V dc
- Electrical ConnectionISO 4400 (DIN 43650) Connector
- Electrical Connector TypeISO 4400 (DIN 43650) Connector
- Manual Override TypeWaterproof
- Max Operating Temperature158 °F, 70 °C
- Maximum Flow Rate120 L/min, 32 gpm
- Maximum Operating Pressure315 bar, 4500 psi
- Min Operating Temperature-4 °F, -20 °C
- Mounting TypeISO 4401-05
- Performance SpecificationHigh Performance
- Seal MaterialViton
- SeriesDG4V-5
- Spool Spring ArrangementSpring-Centered
- Spool Typeall ports, Closed center
- T Port Pressure Rating3045.79 psi, 210 bar
- Valve ApplicationIndustrial Machinery
- Valve TypeDirectional Control Valve
- Wiring Housing TypeISO 4400 / EN 175301-803
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)