Motion
829an00216a
Hydraulic Directional Control Valve - Solenoid operated Actuation, 121.13 L/min, 32 gpm Max Flow, 24 V dc Coil
Mi Item #14402768
MFR #829an00216a
Price$1,284.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Directional Control Valve - Solenoid operated Actuation, 121.13 L/min, 32 gpm Max Flow, 24 V dc Coil
Mi Item #14402768
MFR #829an00216a

Mfr description
DG4V-5-6CJ-M-U-H7-22-J06 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,284.29/each

Specifications

Dimensions

  • Orifice Size
    0.0236 in, 0.6 mm
  • Overall Height
    4.5900 in, 116.59 mm
  • Overall Length
    12.2800 in, 311.91 mm
  • Overall Width
    2.8000 in, 71.12 mm

Details

  • Actuation
    Solenoid operated
  • Coil Voltage
    24 V dc
  • Electrical Connection
    ISO 4400 Din 43650 Connector
  • Electrical Connector Type
    ISO 4400 (Din 43650) connector
  • Fluid Comp
    Petroleum Oil
  • Manual Override Type
    Plain
  • Max Ambient Temperature
    158 °F, 70 °C
  • Max Operating Temperature
    158 °F, 70 °C
  • Maximum Flow Rate
    121.13 L/min, 32 gpm
  • Maximum Operating Pressure
    310.2641 bar, 4500 psi
  • Mounting Type
    Subplate, manifold mounted
  • Series
    22
  • Spool Spring Arrangement
    Spring centred
  • Spool Type
    P blocked, ports A and B connected to T in neutral, Closed center
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)