Motion
3100525 NANO-LOK ORDER PICKER SELF RETRACT. LIFELINE, WEB STEEL SNAP

3M
3100525 NANO-LOK ORDER PICKER SELF RETRACT. LIFELINE, WEB STEEL SNAP

Self-retracting Lanyards, Lifeline & Fall Limiter - 190 kg Wt Capacity , 9.7 in Long, Web Material
MI ITEM #14403647
MFR #3100525 NANO-LOK ORDER PICKER SELF RETRACT. LIFELINE, WEB STEEL SNAP
Price$582.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3100525 NANO-LOK ORDER PICKER SELF RETRACT. LIFELINE, WEB STEEL SNAP

Self-retracting Lanyards, Lifeline & Fall Limiter - 190 kg Wt Capacity , 9.7 in Long, Web Material
MI ITEM #14403647
MFR #3100525 NANO-LOK ORDER PICKER SELF RETRACT. LIFELINE, WEB STEEL SNAP

Mfr description
3100525 NANO-LOK ORDER PICKER
  • Compact & lightweight design
  • Quick activating speed sensing brake system
  • Durable thermoplastic housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$582.61/each

Specifications

Dimensions

  • Length
    9.7 in
  • Overall Length
    1.83 m
  • Weight
    3.735 lbs

Details

  • Capacity
    190 kg
  • Color
    Blue
  • Harness Connection
    Single Pin Connector
  • Housing Material
    Nylon Thermoplastic
  • Lifeline Material
    Web
  • Line Material
    Web
  • Number Of Legs
    1
  • Type
    Quick Connect Self-retracting Lifeline Web

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)