Motion
3100528 NANO-LOK PERSONAL SELF RETRACT. LIFELINE, WEB STEEL SNAP HOOK

3M
3100528 NANO-LOK PERSONAL SELF RETRACT. LIFELINE, WEB STEEL SNAP HOOK

Self-retracting Lanyards, Lifeline & Fall Limiter - 190 kg Wt Capacity , 10.0 in Long, Web Material
Mi Item #14403650
MFR #3100528 NANO-LOK PERSONAL SELF RETRACT. LIFELINE, WEB STEEL SNAP HOOK
Price$432.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3100528 NANO-LOK PERSONAL SELF RETRACT. LIFELINE, WEB STEEL SNAP HOOK

Self-retracting Lanyards, Lifeline & Fall Limiter - 190 kg Wt Capacity , 10.0 in Long, Web Material
Mi Item #14403650
MFR #3100528 NANO-LOK PERSONAL SELF RETRACT. LIFELINE, WEB STEEL SNAP HOOK

Mfr description
3100528 NANO-LOK PERSONAL SELF
  • Swiveling anchorage loop with carabiner
  • Quick activating speed sensing brake system
  • Self-locking snap hook on lifeline
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$432.49/each

Specifications

Dimensions

  • Length
    10.0 in
  • Overall Length
    1.83 m
  • Weight
    2.645 lbs

Details

  • Anchorage Connection
    Carabiner
  • Capacity
    190 kg
  • Color
    Blue
  • Housing Material
    Nylon Thermoplastic
  • Lifeline Material
    Web
  • Line Material
    Web
  • Number Of Legs
    1
  • Type
    Self Retracting Lifeline with Anchor Hook - Web
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)