Motion
3100532

3M
3100532

Self-retracting Lanyards, Lifeline & Fall Limiter - 420 lbs Wt Capacity , 9.6 in Long, Rebar Snap Hook End Connection, Webbing Material
Mi Item #14403654
MFR #3100532
Price$563.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3100532

Self-retracting Lanyards, Lifeline & Fall Limiter - 420 lbs Wt Capacity , 9.6 in Long, Rebar Snap Hook End Connection, Webbing Material
Mi Item #14403654
MFR #3100532

Mfr description
3100532 NANO-LOK PERSONAL
  • Compact & lightweight design
  • Quick activating speed sensing brake system
  • Durable thermoplastic housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$563.05/each

Specifications

Dimensions

  • Length
    9.6 in
  • Overall Length
    5.91 ft
  • Weight
    3.59 lbs

Details

  • Anchorage Connection
    Swivelling anchorage loop
  • ANSI Rating
    ANSI Z359.14 Class 1
  • Capacity
    420 lbs
  • Color
    Blue
  • Harness Connection
    Quick Connect
  • Housing Material
    Nylon Thermoplastic
  • Lanyard End Connection
    Rebar Snap Hook
  • Lifeline Material
    Webbing
  • Number Of Legs
    1
  • Standards Met
    ANSI Z359.14, OSHA 130 lbs - 310 lbs
  • Type
    Quick Connect Self-retracting Lifeline (Web)
  • Unit Connector
    Swivelling anchorage loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)