Motion
3100539

3M
3100539

Self-retracting Lanyards, Lifeline & Fall Limiter - 420 lbs Wt Capacity , 9.7 in Long, Rebar Snap Hook End Connection, Webbing Material
Mi Item #14403661
MFR #3100539
Price$669.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3100539

Self-retracting Lanyards, Lifeline & Fall Limiter - 420 lbs Wt Capacity , 9.7 in Long, Rebar Snap Hook End Connection, Webbing Material
Mi Item #14403661
MFR #3100539

Mfr description
3100539 NANO-LOK PERSONAL
  • Swiveling anchorage loop with carabiner
  • Quick activating speed sensing brake system
  • Self-locking snap hook on lifeline
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$669.63/each

Specifications

Dimensions

  • Length
    9.7 in
  • Overall Length
    6 ft
  • Weight
    3.465 lbs

Details

  • Anchorage Connection
    Carabiner
  • ANSI Rating
    ANSI Z359.14 Class 1
  • Capacity
    420 lbs
  • Color
    Blue
  • Harness Connection
    Carabiner
  • Housing Material
    Nylon Thermoplastic
  • Lanyard End Connection
    Rebar Snap Hook
  • Lifeline Material
    Webbing
  • Material
    Webbing with Nylon Thermoplastic Housing
  • Number Of Legs
    1
  • Standards Met
    ANSI Z359.14, Class 1
  • Type
    Self Retracting Lifeline with Anchor Hook - Web
  • Unit Connector
    Carabiner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)