Motion
3100542

3M
3100542

Self-retracting Lanyards, Lifeline & Fall Limiter - 420 lbs Wt Capacity , 9.563 in Long, Comfort Grip Hook End Connection, Webbing Material
Mi Item #14403664
MFR #3100542
Price$619.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3100542

Self-retracting Lanyards, Lifeline & Fall Limiter - 420 lbs Wt Capacity , 9.563 in Long, Comfort Grip Hook End Connection, Webbing Material
Mi Item #14403664
MFR #3100542

Mfr description
3100542 NANO-LOK PERSONAL
  • Compact & lightweight design
  • Quick activating speed sensing brake system
  • Durable thermoplastic housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$619.89/each

Specifications

Dimensions

  • Length
    9.563 in
  • Overall Length
    6 ft
  • Weight
    3.815 lbs

Details

  • Anchorage Connection
    Swivelling anchorage loop
  • ANSI Rating
    ANSI Z359.14 Class 1
  • Capacity
    420 lbs
  • Color
    Blue
  • Harness Connection
    Built-in connector
  • Housing Material
    Nylon Thermoplastic
  • Lanyard End Connection
    Comfort Grip Hook
  • Lifeline Material
    Webbing
  • Number Of Legs
    1
  • Standards Met
    ANSI Z359.14, Class 1
  • Type
    Quick Connect Self-retracting Lifeline (Web)
  • Unit Connector
    Swivelling anchorage loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)