Motion
3100546 NANO-LOK PERSONAL TWIN-LEG SELF RETRACT. LIFELINE, WEB S

3M
3100546 NANO-LOK PERSONAL TWIN-LEG SELF RETRACT. LIFELINE, WEB S

Self-retracting Lanyards, Lifeline & Fall Limiter - 190 kg Wt Capacity , 9.625 in Long, Web Material
Mi Item #14403665
MFR #3100546 NANO-LOK PERSONAL TWIN-LEG SELF RETRACT. LIFELINE, WEB S
Price$861.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3100546 NANO-LOK PERSONAL TWIN-LEG SELF RETRACT. LIFELINE, WEB S

Self-retracting Lanyards, Lifeline & Fall Limiter - 190 kg Wt Capacity , 9.625 in Long, Web Material
Mi Item #14403665
MFR #3100546 NANO-LOK PERSONAL TWIN-LEG SELF RETRACT. LIFELINE, WEB S

Mfr description
3100546 NANO-LOK PERSONAL
  • Compact & lightweight design
  • Quick activating speed sensing brake system
  • Durable thermoplastic housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$861.30/each

Specifications

Dimensions

  • Length
    9.625 in
  • Overall Length
    1.83 m
  • Weight
    4.995 lbs

Details

  • Capacity
    190 kg
  • Color
    Blue
  • Harness Connection
    Single Pin Connector
  • Housing Material
    Nylon Thermoplastic
  • Lifeline Material
    Web
  • Line Material
    Web
  • Number Of Legs
    2
  • Type
    Twin-Leg Quick Connect Self Retracting Lifeline - Web
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)