Motion
3100549 NANO-LOK PERSONAL TWIN-LEG SELF RETRACTING LIFELINE, WEB SWIVEL SNA

3M
3100549 NANO-LOK PERSONAL TWIN-LEG SELF RETRACTING LIFELINE, WEB SWIVEL SNA

Self-retracting Lanyards, Lifeline & Fall Limiter - 190 kg Wt Capacity , 9.7 in Long, Web Material
MI ITEM #14403668
MFR #3100549 NANO-LOK PERSONAL TWIN-LEG SELF RETRACTING LIFELINE, WEB SWIVEL SNA
Your Price$955.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3100549 NANO-LOK PERSONAL TWIN-LEG SELF RETRACTING LIFELINE, WEB SWIVEL SNA

Self-retracting Lanyards, Lifeline & Fall Limiter - 190 kg Wt Capacity , 9.7 in Long, Web Material
MI ITEM #14403668
MFR #3100549 NANO-LOK PERSONAL TWIN-LEG SELF RETRACTING LIFELINE, WEB SWIVEL SNA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$955.01/each(List $1,142.07)

Overview

Mfr description
3100549 NANO-LOK PERSONAL TWIN-LEG
  • Compact & lightweight design
  • Quick activating speed sensing brake system
  • Durable thermoplastic housing
  • Swivelling anchorage loop
  • Built-in connector for direct attachment to harness
  • High capacity external energy absorber and impact indicator
  • RFID equipped and capatible with inventory management system
  • Available in multiple styles and configurations

Specifications

  • Type
    Twin-Leg Quick Connect Self Retracting Lifeline - Web
  • Length
    9.7 in
  • Line Material
    Web
  • Capacity
    190 kg
  • Housing Material
    Nylon Thermoplastic
  • Color
    Blue
  • Harness Connection
    Single Pin Connector
  • Number Of Legs
    2
  • Lifeline Material
    Web
  • Weight
    6.15 lbs
  • Overall Length
    1.83 m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text