Motion
3100554

3M
3100554

Self-retracting Lanyards, Lifeline & Fall Limiter - 420 lbs Wt Capacity , 9.5 in Long, Webbing Material
MI ITEM #14403673
MFR #3100554
Price$1,372.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3100554

Self-retracting Lanyards, Lifeline & Fall Limiter - 420 lbs Wt Capacity , 9.5 in Long, Webbing Material
MI ITEM #14403673
MFR #3100554

Mfr description
3100554 NANO-LOK PERSONAL TWIN-LEG
  • Compact & lightweight design
  • Quick activating speed sensing brake system
  • Durable thermoplastic housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,372.96/each

Specifications

Dimensions

  • Length
    9.5 in
  • Overall Length
    5.91 ft
  • Weight
    7.495 lbs

Details

  • Anchorage Connection
    Comfort Grip Hook
  • ANSI Rating
    ANSI Z359.14 Class 1
  • Capacity
    420 lbs
  • Color
    Blue
  • Harness Connection
    Single Pin Connector
  • Housing Material
    Nylon Thermoplastic
  • Lifeline Material
    Webbing
  • Number Of Legs
    2
  • Standards Met
    ANSI Z359.14, OSHA 1910.140, OSHA 1926.502
  • Type
    Twin-Leg Quick Connect Self Retracting Lifeline - Web
  • Unit Connector
    Comfort Grip Hook

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)