Motion
DG5V-10-H-8C-2-E-T-VM-FW-B-11

VICKERS BY DANFOSS
DG5V-10-H-8C-2-E-T-VM-FW-B-11

Hydraulic Directional Control Valve - Pilot Operated Actuation, 1100 L/min, 290 gpm Max Flow, 110 V ac;120 V ac Coil
Mi Item #14403975
MFR #DG5V-10-H-8C-2-E-T-VM-FW-B-11
Price$5,817.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG5V-10-H-8C-2-E-T-VM-FW-B-11

Hydraulic Directional Control Valve - Pilot Operated Actuation, 1100 L/min, 290 gpm Max Flow, 110 V ac;120 V ac Coil
Mi Item #14403975
MFR #DG5V-10-H-8C-2-E-T-VM-FW-B-11

Mfr description
DG5V-10-H-8C-2-E-T-VM-FW-B-11 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,817.93/each

Specifications

Dimensions

  • Overall Height
    11.9900 in, 304.55 mm
  • Overall Length
    16.5000 in, 419.1 mm
  • Overall Width
    7.5000 in, 190.50 mm
  • Size (ISO-4401)
    ISO-4401-10

Details

  • Actuation
    Pilot Operated
  • Coil Voltage
    110 V ac;120 V ac
  • Electrical Connection
    Flying lead 1/2 in NPT housing
  • Electrical Connector Type
    Conduit Box with 1/2 in NPT
  • Manual Override Type
    Plain
  • Max Operating Temperature
    150 °F, 66 °C
  • Maximum Flow Rate
    1100 L/min, 290 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Subplate
  • Performance Specification
    High performance
  • Seal Material
    Buna-N
  • Series
    11
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    P blocked, ports A and B connected to T in neutral, Closed center
  • T Port Pressure Rating
    3045.79 psi, 210 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    Flying Lead 1/2 in NPT Housing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)