Specifications
Dimensions
- Overall Height10.0200 in, 254.51 mm
- Overall Length16.5000 in, 419.1 mm
- Overall Width7.5000 in, 190.50 mm
- Port 2 Size/Type0.4375 - 20 UNF, SAE Thread
- Size (ISO-4401)ISO-4401-10
Details
- ActuationPilot Operated
- Coil Voltage110 V ac;120 V ac
- Electrical ConnectionFlying lead 1/2 in NPT housing
- Electrical Connector TypeConduit Box with 1/2 in NPT
- Manual Override TypePlain
- Max Operating Temperature150 °F, 66 °C
- Maximum Flow Rate1100 L/min, 290.589 gpm
- Maximum Operating Pressure350 bar, 5000 psi
- Min Operating Temperature-4 °F, -20 °C
- Mounting TypeSubplate
- Performance SpecificationHigh Performance
- Seal MaterialBuna-N
- SeriesDG5V-10
- Spool Spring ArrangementSpring-Centered
- Spool Typeall ports, Closed center
- T Port Pressure Rating3045.79 psi, 210 bar
- Valve ApplicationIndustrial Machinery
- Valve TypeSpool Valve
- Wiring Housing TypeFlying Lead 1/2 in NPT Housing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)