Motion
DG5V-10-H-2C-T-M-FTWL-G-11

VICKERS BY DANFOSS
DG5V-10-H-2C-T-M-FTWL-G-11

Hydraulic Directional Control Valve - Pilot Operated Actuation, 4-Way, 1100 L/min, 290.589 gpm Max Flow, 12 V dc Coil
Mi Item #14404077
MFR #DG5V-10-H-2C-T-M-FTWL-G-11
Price$5,541.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG5V-10-H-2C-T-M-FTWL-G-11

Hydraulic Directional Control Valve - Pilot Operated Actuation, 4-Way, 1100 L/min, 290.589 gpm Max Flow, 12 V dc Coil
Mi Item #14404077
MFR #DG5V-10-H-2C-T-M-FTWL-G-11

Mfr description
DG5V-10-H-2C-T-M-FTWL-G-11 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,541.44/each

Specifications

Dimensions

  • Overall Height
    10.1700 in, 258.32 mm
  • Overall Length
    16.5000 in, 419.1 mm
  • Overall Width
    7.7500 in, 196.85 mm
  • Port 2 Size/Type
    0.4375 - 20 UNF, SAE Thread
  • Size (ISO-4401)
    ISO-4401-10

Details

  • Actuation
    Pilot Operated
  • Coil Voltage
    12 V dc
  • Electrical Connection
    Flying lead wired terminalblock and 1/2 in NPT thread wiring housing
  • Electrical Connector Type
    Conduit Box with 1/2 in NPT
  • Flow Direction
    4-Way
  • Manual Override Type
    Plain
  • Max Operating Temperature
    158 °F, 70 °C
  • Maximum Flow Rate
    1100 L/min, 290.589 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Subplate
  • Performance Specification
    High performance
  • Seal Material
    Buna-N
  • Series
    11
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    all ports, Closed center
  • T Port Pressure Rating
    3045.79 psi, 210 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    Flying Lead 1/2 in NPT Housing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)