Motion
848AN00094A
Hydraulic Directional Control Valve - Pilot Operated Actuation, NG16 (D07) Valve, 300 L/min, 79.25 gpm Max Flow, 24 V dc Coil
Mi Item #14405005
MFR #848AN00094A
Price$3,828.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Directional Control Valve - Pilot Operated Actuation, NG16 (D07) Valve, 300 L/min, 79.25 gpm Max Flow, 24 V dc Coil
Mi Item #14405005
MFR #848AN00094A

Mfr description
DG5V-7-2C-1-T-M-U-H7-50 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,828.03/each

Specifications

Dimensions

  • Overall Height
    7.1700 in, 182.12 mm
  • Overall Length
    8.7000 in, 220.98 mm
  • Overall Width
    3.6500 in, 92.71 mm
  • Port 1 Size/Type
    ISO4401-07
  • Size (ISO-4401)
    ISO 4401-07
  • Valve Size
    NG16 (D07)

Details

  • Actuation
    Pilot Operated
  • Coil Voltage
    24 V dc
  • Electrical Connection
    ISO 4400 (DIN 43650) Connector
  • Electrical Connector Type
    ISO 4400 / EN 175301-803
  • Manual Override Type
    Plain
  • Max Operating Temperature
    158 °F, 70 °C
  • Maximum Flow Rate
    300 L/min, 79.25 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    ISO 4401-07
  • Performance Specification
    High Performance
  • Seal Material
    Buna-N
  • Series
    DG5V-7
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    all ports, Closed center
  • T Port Pressure Rating
    3045.79 psi, 210 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Sliding Spool
  • Wiring Housing Type
    ISO 4400 / EN 175301-803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)