Specifications
Dimensions
- Overall Height7.1700 in, 182.12 mm
- Overall Length8.7000 in, 220.98 mm
- Overall Width3.6500 in, 92.71 mm
- Size (ISO-4401)ISO 4401-07
- Valve SizeNG16 (D07)
Details
- ActuationPilot Operated
- Coil Voltage24 V dc
- Electrical ConnectionISO 4400 (DIN 43650) CONNECTOR
- Electrical Connector TypeDIN 43650
- Manual Override TypePlain
- Max Operating Temperature158 °F, 70 °C
- Maximum Flow Rate300 L/min, 79.25 gpm
- Maximum Operating Pressure350 bar, 5000 psi
- Min Operating Temperature-4 °F, -20 °C
- Mounting TypeISO 4401-07
- Performance SpecificationHigh performance
- Seal MaterialBuna-N
- SeriesDG5V-7
- Spool Spring ArrangementSpring-Centered
- Spool Typeall ports, Closed center
- T Port Pressure Rating3045.79 psi, 210 bar
- Valve ApplicationIndustrial Machinery
- Valve TypeDirectional Control Valve
- Wiring Housing TypeISO 4400 / EN 175301-803
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)