Specifications
Dimensions
- Overall Height8.7400 in, 222 mm
- Overall Length7.8000 in, 198.12 mm
- Overall Width3.6500 in, 92.71 mm
- Size (ISO-4401)ISO-4401-07
- Valve SizeNG16 (D07)
Details
- ActuationPilot Operated
- Coil Voltage110 V ac;120 V ac
- Electrical ConnectionISO 4400 (DIN 43650) connector
- Electrical Connector TypeDIN 43650 Form A
- Manual Override TypePlain
- Max Operating Temperature158 °F, 70 °C
- Maximum Flow Rate300 L/min, 79.25 gpm
- Maximum Operating Pressure350 bar, 5000 psi
- Min Operating Temperature-4 °F, -20 °C
- Mounting TypeISO 4401-07
- Performance SpecificationHigh Performance
- Seal MaterialBuna-N
- SeriesDG5V-7
- Spool Spring ArrangementSpring-Centered
- Spool TypeP blocked, ports A and B connected to T in neutral, Closed center
- T Port Pressure Rating4351.13 psi, 300 bar
- Valve ApplicationIndustrial Machinery
- Valve TypeSpool Valve
- Wiring Housing TypeISO 4400 / EN 175301-803
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)