Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KBS1-03-06-NS-11-E-NS-004-11

KBS1-03-06-NS-11-E-NS-004-11 VALVE
Mi Item #14405219
MFR #KBS1-03-06-NS-11-E-NS-004-11

Mfr description
KBS1-03-06-NS-11-E-NS-004-11 VALVE
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Height
    5.0000 in, 127 mm
  • Overall Length
    9.3200 in, 236.73 mm
  • Overall Width
    1.8100 in, 45.97 mm

Details

  • Ambient Temperature Range
    -4 to 158 °F, -20 to 70 °C
  • Max Operating Temperature
    158 °F
  • Mount
    Subplate
  • Seal Material
    Viton
  • Spool Type
    P port blocked, A, B, T connected
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)