Specifications
Dimensions
- Overall Height5.0000 in, 127 mm
- Overall Length9.3200 in, 236.73 mm
- Overall Width1.8100 in, 45.97 mm
Details
- Ambient Temperature Range-4 to 158 °F, -20 to 70 °C
- Max Operating Temperature158 °F
- MountSubplate
- Seal MaterialViton
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)