Motion
KBS1-05-01-NS-11-E-NS-004-11

VICKERS BY DANFOSS
KBS1-05-01-NS-11-E-NS-004-11

KBS1-05-01-NS-11-E-NS-004-11 VALVE
Mi Item #14405223
MFR #KBS1-05-01-NS-11-E-NS-004-11
Price$5,516.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KBS1-05-01-NS-11-E-NS-004-11

KBS1-05-01-NS-11-E-NS-004-11 VALVE
Mi Item #14405223
MFR #KBS1-05-01-NS-11-E-NS-004-11

Mfr description
KBS1-05-01-NS-11-E-NS-004-11 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,516.97/each

Specifications

Dimensions

  • Overall Height
    5.7000 in, 144.78 mm
  • Overall Length
    10.4900 in, 266.45 mm
  • Overall Width
    2.7400 in, 69.60 mm

Details

  • Ambient Temperature Range
    -4 to 158 °F, -20 to 70 °C
  • Max Operating Temperature
    158 °F
  • Mount
    Subplate
  • Seal Material
    Viton
  • Spool Type
    All Ports Blocked
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)