Motion
4171-08

GOJO IND.
4171-08

4171-08
Mi Item #14413519
MFR #4171-08
Price$27.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
4171-08

4171-08
Mi Item #14413519
MFR #4171-08

Mfr description
4171-08 HANDWASH PREM LOTION 1000ML
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.15/each

Specifications

Dimensions

  • Case Height
    8.8100 in
  • Case Weight
    20.54 lbs
  • Case Width
    8.6300 in
  • Container Size
    700 ml
  • Overall Depth
    12.1900 in
  • Overall Height
    1.7500 in
  • Overall Width
    6.0000 in
  • Weight
    20.54 lbs

Details

  • Dispensing Action
    CS2
  • Product Types
    Premium Lotion Handwash
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)