Motion
ECTM3665T-G
Air Handling (HVAC) Motor - 5 hp, 3600 rpm, 3 ph, 460 V, TEFC Enclosure, 60 Hz, 3450 rpm Base
MI ITEM #14413939
MFR #ECTM3665T-G
List Price$4,730.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 5 hp, 3600 rpm, 3 ph, 460 V, TEFC Enclosure, 60 Hz, 3450 rpm Base
MI ITEM #14413939
MFR #ECTM3665T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,730.74/each for your price

Overview

Mfr description
ECTM3665T-G 5HP,1750RPM,3PH,60HZ,184T,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    460 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Base RPM
    3450 rpm
  • Electrical Type
    Three Phase
  • KVA Code
    J
  • Full Load Amps
    12.4 A;6.2 A
  • Full Load Efficiency
    0.885
  • Description
    HP:5, F#184T, RPM:3450, 230/460V, TEFC
  • Frame Material
    Iron
  • Insulation Class
    F
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Standards Met
    CSA Certified, UL Recognized
  • Hp
    5 hp
  • Manufacturer Catalog Number
    ECTM3665T-G
  • Additional Details
    Inverter Duty Rated;Class F Insulation;Csa Certified And Ul Recognized
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought