Motion
ECTM3704T-G-AO
Air Handling (HVAC) Motor - 3 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEAO Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #14413940
MFR #ECTM3704T-G-AO
List Price$3,952.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 3 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEAO Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #14413940
MFR #ECTM3704T-G-AO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,952.28/each for your price

Overview

Mfr description
ECTM3704T-G-AO 3 AIR OVERHP,1160RPM,3PH,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Enclosure Type
    TEAO
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1200 rpm
  • Full Load Current
    4.6 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    L
  • Full Load Efficiency
    0.895
  • Volts @ Frequency
    230 V;460 V at 60 Hz
  • Motor Poles
    6
  • Ambient Temperature Range
    40 °C
  • Description
    3 AIR OVERHP, 1160RPM, 3PH, 60HZ, 213T, 3738M
  • Assembly Box Mounting
    F1
  • Shaft Rotation
    Reversible
  • Drive End Bearing
    6307
  • Shaft Diameter
    1.3750 in
  • Type Of Bearing
    Ball
  • Frame Material
    Steel
  • Insulation Class
    F
  • NEMA Design Class
    B
  • Standards Met
    CSA, NEMA, NEMA_PREMIUM, UR
  • Weight
    138 lbs
  • Hp
    3 hp
  • RoHs Compliance
    Yes
  • Manufacturer Catalog Number
    ECTM3704T-G-AO
  • Additional Details
    Inverter Ready;Chemical Process Features;Rigid Base;Polyrex Em (-20F +300F) Grease;Flying Leads;Reversible Rotation;Shaft Grounding;Shaft Slinger;Direct On Line Starting
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6206
  • Overall Length
    20.1800 in
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought