Motion
FX12BK001
General Purpose Motor - 3600 rpm / 3000 rpm, 3 ph, 230/460 V, 190/380 V, 56C Frame, DP (Drip Proof) Enclosure, 60 Hz, Continuous
Mi Item #14419483
MFR #FX12BK001
Price$673.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3600 rpm / 3000 rpm, 3 ph, 230/460 V, 190/380 V, 56C Frame, DP (Drip Proof) Enclosure, 60 Hz, Continuous
Mi Item #14419483
MFR #FX12BK001

Mfr description
FX12BK001 1/2HP, 3600RPM, 56C, 3PH, 60HZ
  • One FLEX-IN-1™ motor replaces 18 general purpose motors
  • The patented FLEX-IN-1 motor is easily configured into three mounting styles: F1, F2 & F3
  • Out-of-the-box motor with provisions for multiple kits*** - Adding SGR (shaft grounding ring) kit; Adding a brake kit; Adding a drip cover (ODP); Adding lint guard (TEFC).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$673.56/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56C
  • Opposite Drive End Bearing Size
    6203
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    20.00 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1, F2/F3 Capable
  • Country of Origin
    Mexico
  • Description
    General Purpose Motor, 0.50 & 0.50 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 3600 & 3000 RPM, 56C Frame, DP
  • Drive End Bearing
    Ball
  • Duty Condition Type
    Continuous
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Insulation Class
    F
  • IP Rating
    22
  • KVA Code
    N
  • Maximum Speed
    3450 rpm
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190/380 V, 230/460 V
  • Mounting Type
    Bolt-on Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    0.50 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    NEMA 56
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    3600 rpm / 3000 rpm
  • Thermal Protection
    None
  • UPC_NO
    691720115459
  • Voltage
    230/460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)