Specifications
Dimensions
- Weight49.00 lbs
Details
- Country of OriginMexico
- DescriptionGeneral Purpose Motor
- Product TypeGeneral Purpose Motors
- UPC_NO691720115107
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)