Motion
FX34FK002
FX34FK002
MI ITEM #14419497
MFR #FX34FK002
Price$958.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FX34FK002
MI ITEM #14419497
MFR #FX34FK002

Mfr description
FX34FK002 3/4HP, 1800RPM, 56HC, 3PH, 60H
  • One FLEX-IN-1™ motor replaces 18 general purpose motors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$958.82/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56HC
  • Opposite Drive End Bearing Size
    6203
  • Shaft Diameter
    0.6250 in
  • Weight
    30.00 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1, F2/F3 Capable
  • Country of Origin
    Mexico
  • Description
    General Purpose Motor, 0.75 HP, 3 Ph, 60 Hz, 575 V, 1800 RPM, 56HC Frame, DP
  • Drive End Bearing
    Ball
  • Duty Condition Type
    Continuous
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Insulation Class
    F
  • IP Rating
    22
  • KVA Code
    N
  • Motor Orientation
    Horizontal
  • Mounting Type
    Bolt-on Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Type
    NEMA 56
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • UPC_NO
    691720115114

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)