Motion
FX01FK001
FX01FK001
MI ITEM #14419498
MFR #FX01FK001
List Price$860.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FX01FK001
MI ITEM #14419498
MFR #FX01FK001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$860.65/each for your price

Overview

Mfr description
FX01FK001 1HP, 3600RPM, 56HC, 3PH, 60HZ,
  • One FLEX-IN-1™ motor replaces 18 general purpose motors
  • The patented FLEX-IN-1 motor is easily configured into three mounting styles: F1, F2 & F3
  • Out-of-the-box motor with provisions for multiple kits*** - Adding SGR (shaft grounding ring) kit; Adding a brake kit; Adding a drip cover (ODP); Adding lint guard (TEFC).
  • Inverter duty capable - 10:1 CT for TEFC - 2:1 CT for DP
  • Combination mounting holes in base: 56/143 – Shorter base motor option and 56/56H/143/145 – Longer base motor option
  • *** Kits sold separately. Light assembly required.

Specifications

  • Country of Origin
    Mexico
  • Synchronous Rpm
    3600 rpm
  • Frame Size
    56C
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Assembly Box Mounting
    F1, F2/F3 Capable
  • Duty Condition Type
    Continuous
  • Mounting Type
    Bolt-on Base
  • Thermal Protection
    None
  • Electrical Type
    Squirrel Cage Inverter Rated
  • KVA Code
    K
  • Motor Orientation
    Horizontal
  • Number Of Speeds
    1
  • Description
    General Purpose Motor, 1 HP, 3 Ph, 60 Hz, 575 V, 3600 RPM, 56C Frame, DP
  • Starting Method
    Line Or Inverter
  • Shaft Diameter
    0.6250 in
  • Drive End Bearing
    Ball
  • Shaft Type
    NEMA 56
  • Ambient Temperature Range
    40 °C
  • Opposite Drive End Bearing Type
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    22
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Overload Protector
    No Protection
  • Weight
    23.00 lbs
  • UPC_NO
    691720115558
  • Voltage
    575 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text