Motion
4206-019001-000000

RINGSPANN
4206-019001-000000

Keyless Bushing - RLK 110 Series, 19 mm ID, 27 mm OD
MI ITEM #14427211
MFR #4206-019001-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4206-019001-000000

Keyless Bushing - RLK 110 Series, 19 mm ID, 27 mm OD
MI ITEM #14427211
MFR #4206-019001-000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4206-019001-000000 RLK 110 19 X 27 CONE

Specifications

  • Outside Diameter
  • Transmissible Axial Force
    5395.2 lbf
  • Maximum Transmitted Torque
    162.26 ft-lbs
  • Maximum Transmitted Thrust
    5395.2 lbf
  • Number Of Locking Screws
    4
  • Shaft Contact Pressure
    184 N/mm^2
  • Hub Contact Pressure
    18709.87 psi
  • Overall Length
    21 mm
  • Series
    RLK 110
  • Installation Torque
    13.28 ft-lbs
  • Weight
    0.66 lbs
  • Bore Diameter
    19 mm
  • Bolt Size
    M 6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text